£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Sync wireless impact headsets enable the user to connect to a mobile device through BlueTooth wireless connection. Complete with robust noise cancelling boom microphone with Kevlar reinforced connection cable.
Features and benefits:
-Hearthrough with directional sound localization and built-in directional microphones
-Protects for 90% of workplace noise
-Impact technology limits any high noise to a safety level of 82dB
-Durable and robust design
-Replaceable boom microphone
-Push buttons for answering calls and audio file track control
-Turning knobs for hear through and music volume
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cup Colour | Black |
EAN | 7312550343210 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
MFR Part No. | 1034321-0 |
Single Number Rating (SNR) | 30dB |
UNSPSC Code | 46181902 |