£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The ideal choice for people working outside or on repetitive tasks with no need to communicate. With excellent, interference-free reception developed to improve safety and motivation for wearers in noisy conditions.
• Excellent FM reception
• High attenuation
• Supplied with 3.5mm stereo input cable for MP3 player
• Battery life 140 hr.
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Red |
EAN | 7318640055421 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Dielectric |
MFR Part No. | 7000108376 |
Single Number Rating (SNR) | 30dB |
UNSPSC Code | 46181902 |