£93.99
Ex VAT
£112.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Hearing protection with level-dependent function for ambient listening that helps you focus on your work and communicate with colleagues in noisy environments, without removing the hearing protection. Stereo feedback will allow you to hear and better determine direction of alarms, warning cries, backing vehicles and so on.
Features and Benefits
• Environmental microphones for level-dependent hearing protection and ambient listening
• 3.5 mm listen only stereo input for connection to external devices (Smartphones, shoulder microphones, etc.)
• Voice guided menu system
• Auto power off: The headset will turn off after 4 hrs of non-use to save battery
• Low-battery warning.
• To reduce the corrosion caused by sweat and moisture, the electronics are located in the outer part of the cup
• 21dB NRR; occupational use only
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Black |
EAN | 4054596123090 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
MFR Part No. | 7100088456 |
Single Number Rating (SNR) | 26dB |
UNSPSC Code | 46181902 |