SKU:
HNW9580010C
MPN:
1034491
£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
The Howard Leight™ Impact® Pro Industrial earmuff has a high passive rating (30 NRR; 33 SNR) and is built to protect worker's hearing while allowing them to have environmental awareness. All day comfort is provided by the textile headband and cushioned muffs.
Features and benefits:
-Directional stereo microphones amplify ambient sounds, such as alarms/warning, signals, and conversations whilst suppressing loud, impact noises down to a safe level of 82dB
-Audio/auxiliary jack enables connection to a personal listening device
-On/off and volume control button
-Requires 2x AA batteries
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cup Colour | Black Yellow |
EAN | 7312550344910 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Dielectric |
MFR Part No. | 1034491 |
Single Number Rating (SNR) | 33dB |
UNSPSC Code | 46181902 |