SKU:
PLT9588730F
MPN:
7000103989
£21.99
Ex VAT
£26.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Slim-line cups for moderate to high attenuation that meets the needs of many industrial applications. Lightweight. Colour coded yellow, indicating moderate to high attenuation. For protection against moderate to high noise levels including many industrial applications, roadworks, construction etc. Helmet mounted ear defenders fit many brands.
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Black Yellow |
EAN | 4046719695461 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Dielectric |
MFR Part No. | 7000103989 |
Single Number Rating (SNR) | 31dB |
UNSPSC Code | 46181902 |