SKU:
HNW9585111V
MPN:
1035111-VS
£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
The VeriShield VS130HV ear defenders are designed to provide optimum comfort, even when worn for long periods of time.
Features and Benefits
• Designed to fit a wide range of head sizes, with hi-visibility ear cushions that aid wearer visibility and safety
• Constructed with a wide cup opening, memory foam ear cushions and a lightweight cushioned headband, ensuring wearers are comfortable, as well as being kept safe
• Oil-resistant cup surface withstands oil, heavy work environments and frequent cleaning
• Complete with Honeywell's Air Flow Control technology, for optimum attenuation across all frequencies
• Easy to integrate with other PPE, including Honeywell hard hats and face shields
Typical Applications
• Building and construction
• General industry
• Maintenance
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Yellow |
EAN | 7312550351116 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
MFR Part No. | 1035111-VS |
Single Number Rating (SNR) | 35dB |
UNSPSC Code | 46181902 |