3M Peltor

Ear Defenders, Radio AM/FM, Helmet Mounted

SKU:

PLT9581545G

MPN:

7100089440

£96.49

Ex VAT

£115.79

Inc VAT

IN STOCK (2)

    Product Details

    The Pro AM/FM headset protects your hearing whilst listening to the radio at the same time with a built-in antenna.


    Features and Benefits:
    -Auto power off turns headset off after 4 hours of non-use to save energy and a low-battery warning informs you when the batteries need to be changed
    -Fast digital tuning and ability to store stations makes the hearing protector flexible and easy to work with
    -To reduce the corrosion caused by sweat, the electronics are located in separate compartment of the cup
    -Built in antenna to stop the wire getting caught on equipment
    -Store up to 5 stations so you don't miss your favorite station


    Typical Applications:
    -To protect wearer from workplace noise
    -Agriculture
    -Noisy industrial sites
    -Landscaping
    -Farming


    Notes:
    -For occupational use only


    Product Specification
    Attribute
    Value

    Brand

    3M Peltor

    Cup Colour

    Black

    EAN

    0078371670894

    Ear Defender Type

    Helmet Mounted

    ECLASS Code

    40019090

    MFR Part No.

    HRXS221P3E

    Single Number Rating (SNR)

    23dB

    UNSPSC Code

    46181902