SKU:
MMP9591389X
MPN:
7000038214
£26.99
Ex VAT
£32.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | 3M |
Cup Colour | Orange |
EAN | 4046719414475 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
MFR Part No. | 7000038214 |
Series | H31 |
Single Number Rating (SNR) | 27-28dB |
UNSPSC Code | 46181902 |