SKU:
JSP9581720K
MPN:
AEK020-005-400
£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Product Documents
Compatible with all JSP® safety helmets, the InterEX™ helmet-mounted ear defenders are easy to attach and remove. The spring-loaded arms deliver an excellent fit and maintain a constant and even pressure and seal.
Features and Benefits
• Fits the complete range of JSP Safety Helmets including the Surefit™ Visor system
• Fully adjustable cups provide optimum comfort and fit
• Large cups deliver enhanced protection against high levels of noise
• Wide padded cushions provide maximum comfort during prolonged use
Standards
• EN 352-3
Attribute | Value |
---|---|
Brand | JSP |
Cup Colour | Black |
EAN | 5038428000680 |
Ear Defender Type | Clip-on |
ECLASS Code | 40019090 |
MFR Part No. | AEK020-005-400 |
Series | InterEX |
Single Number Rating (SNR) | 28dB |
UNSPSC Code | 46181902 |