noscript3M MT72H540P3E-50 HEADSET ATEX, TWIN CUP,HELMET ATTACHMENT 7000108283 | Cromwell Tools

3M

MT72H540P3E-50 HEADSET ATEX, TWIN CUP,HELMET ATTACHMENT

SKU:

MMM9580136M

MPN:

7000108283

£367.00

Ex VAT

£440.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The 3M™ PELTOR™ twin cup headset ensures clear and reliable communication, making it ideal for use in ATEX environments where intrinsic safety is crucial. This headset is suitable for areas that demand high safety standards, offering dependable performance. It features a quick-positioning integrated microphone boom for ease of use, ensuring seamless communication even in demanding conditions. The headset's optimised acoustic design enhances sound clarity, providing a better listening experience. Its design makes it a practical choice for hazardous environments, ensuring both safety and communication efficiency.


    Features and Benefits
    • Provides dependable and clear communication in challenging settings
    • Suitable for ATEX environments, prioritising intrinsic safety
    • Features an integrated microphone boom that adjusts quickly for convenient use
    • Acoustic design is optimised to deliver superior sound clarity
    • Ideal for use in hazardous locations, ensuring both safety and effective communication


    Standards
    • IECEx-approved headset according to IECEx class IB IIC T4
    • Ex II 2 G Ex IB IIC T4 ATEX approved


    Product Documents
    Product Specification
    Attribute
    Value

    ATEX Category

    2

    ATEX Zone

    2

    Brand

    3M

    Cup Colour

    Blue

    EAN

    7318640051195

    Ear Defender Type

    Helmet Mounted

    ECLASS Code

    40019090

    Insulation Type

    Not Dielectric

    MFR Part No.

    7000108283

    Single Number Rating (SNR)

    31dB

    UNSPSC Code

    46181902