SKU:
PLT9581504J
MPN:
7000103737
£19.99
Ex VAT
£23.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Optime™ I series of earmuffs are ideal for use in environments with moderate to very high levels of industrial noise, and provide a range of attenuation values from SNR 26dB to SNR 35dB to meet all requirements.
Features and Benefits
• Fluid and foam-filled sealing rings ensure low contact pressure
• Lightweight construction for comfort during prolonged use
• Robust stainless steel headband maintains pressure and seal
• Large internal cup space reduces heat and moisture build-up
• Helmet-mounted versions are compatible with a range of industrial safety helmets for convenience
• Double cup design improves attenuation at lower frequencies
Typical Applications
• Workshops
• Sheet-metal shops
• Printing works
Standards
• CE Certified
• EN 352-1:1993
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Hi-Vis Green |
EAN | 4046719357659 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
MFR Part No. | 7000103737 |
Series | Optime™ I |
Single Number Rating (SNR) | 27dB |
UNSPSC Code | 46181902 |