£29.49
Ex VAT
£35.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The Optime™ II ear defenders feature sealing rings filled with a unique combination of liquid and foam to provide an optimum seal with low contact pressure. With a snug and comfortable fit, even during prolonged use, these ear defenders are an excellent choice for working environments with substantial industrial noise.
Features and Benefits
• The sealing rings have ventilation channels to keep the user cool and comfortable
• Inserts are covered with soft and hygienic foam for ease of cleaning
• Inserts are easily replaceable for a long product life
• Low profile headband maintains constant pressure for a reliable seal
Typical Applications
• Industrial
• Construction
• Operating machinery
• Airports
• Agricultural work
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Grey |
EAN | 4046719634699 |
Ear Defender Type | Clip-on |
ECLASS Code | 40019090 |
MFR Part No. | 7000043333 |
Series | Optime™ II |
Single Number Rating (SNR) | 30dB |
UNSPSC Code | 46181902 |