noscriptOptime™ III Ear Defenders | Cromwell Tools

3M Peltor

Optime™ III Ear Defenders

7 Variations

Optime™ III hearing protectors are designed to deliver superior protection in extremely noisy environments, ensuring both safety and comfort for the wearer. Suitable for use in various settings, including airports, marine engine rooms, mining operations, and power stations, these protectors excel in high-decibel situations. Their double casing technology minimises resonance while offering a high level of attenuation to effectively shield against harmful noise. Additionally, the clip-on version is compatible with several brands, enhancing versatility and convenience for users. Overall, Optime™ III is an ideal choice for those requiring reliable hearing protection without compromising comfort.

Features and Benefits
• Ensures outstanding safety combined with exceptional comfort for the user
• The double casing design helps decrease resonance for enhanced audio experience
• Provides substantial noise reduction to protect against harmful sounds
• The clip-on variant is versatile and can be used with various brands

Notes
• Available in hi-vis green for workers who need to be extra visible.
• H540A - Headband: SNR=35dB, H=40dB, M=32dB, L=23dB
• H540B - Neckband: SNR=35dB, H=40dB, M=32dB, L=23dB
• H540P3 - Helmet Attachment: SNR=34dB, H=40dB, M=32dB, L=22dB