SKU:
JSP9581460Q
MPN:
AEB010-0CY-800
£18.49
Ex VAT
£22.19
Inc VAT
3 Variations Available
Product Details
Product Specification
The Sonis® range of ear defenders have been designed by working with a leading UK acoustic engineering research facility to develop an ear defender range that peaks at an unbeaten 37 SNR. Hygienic, customisable and colour coded range for easy selection.
Sonis 1- JSP9581460Q
Features:
-Use to block out moderate industrial noise
-Suitable for workshops, printing works, landscaping, leisure activities etc
Sonis 2 Features:
-Use to block out substantial industrial noise
-Suitable for roadworks, printing works, forestry, engineering
Sonis 3 - JSP9581463P
Features:
-Use to block out extreme industrial noise
-Suitable for aircraft, quarrying, paper mills and heavy engineering
Sonis Compact - JSP9581462L
Features:
-Use to block out substantial industrial noise
-Suitable for construction & agricultural machinery, roadworks, forestry and engineering
Attribute | Value |
---|---|
Brand | JSP |
Cup Colour | Green |
EAN | 5038428263061 |
Ear Defender Type | Helmet Mounted |
ECLASS Code | 40019090 |
MFR Part No. | AEB010-0CY-800 |
Series | Sonis 1 |
Single Number Rating (SNR) | 26dB |
UNSPSC Code | 46181902 |