£539.00
Ex VAT
£646.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Sonis® Comms Mounted Ear Defender is the pinnacle of communication and safety in high-noise settings. This robust headset seamlessly integrates active hearing protection and group intercom functionality, catering to customers who prioritise comprehensive solutions. With embedded DMC® technology, it creates a self-sustaining network for up to fifteen team members across vast sites without WIFI or mobile internet. The headset's intuitive operation, ergonomic buttons, and hands-free technology enhance user-friendliness. Developed with Sonis® range comfort and design features, it ensures teams move freely while maintaining uninterrupted communication, making it an essential tool for professionals in construction, manufacturing, and industrial settings.
Features and Benefits
• Autonomous intercom for remote communication without internet or mobile coverage
• Full duplex system ensures uninterrupted communication without waiting
• Signal-emitting headsets strengthen group connections, acting as mini base stations
• Communication range up to 3km, maintaining connections up to 800m apart
• Automatic reconnection and user notification when network connection is lost
• Hands-free emergency alerts for swift assistance from teammates
• Separate channels for independent team communication in the same location
• Audio feedback boosts speech confidence amidst background noise
• Cellular extension for connecting two remote groups to a shared network (up to 30 users)
• High-performance hearing protection and advanced communication technology
• Low power consumption ensures over 9 hours of continuous use on a single charge
• Level-dependent attenuation amplifies safe sounds and protects against harmful noise
• Radio connectivity and built-in PTT button integrate with PMR systems
• Boom microphone for clear, hands-free communication with easy muting
• Voice activation engine for intuitive, hands-free control
• Reversible, adjustable, and certified for EVO® helmets with EVOGuard® visor compatibility
• Pivoting earcups with stainless steel arms for a secure fit and pressure distribution
• Hygienic and easy-to-clean design with user-replaceable cushions and foam inserts
• Automatic network connection on startup simplified setup with JSP® Configuration Tool
• Multilingual system menus and customisable voice activation features
• Desktop app for easy group management and emergency dialling configuration
• Fast-charging Lithium-Ion battery for a full charge in 3 hours
• Bluetooth® integration for seamless mobile communication and entertainment (JSP9583788M only)
• Entertainment features with controlled sound output to prevent hearing damage
• Speed-dial emergency calling for immediate assistance from Bluetooth® enabled headsets
Typical Applications
• Construction Sites
• Manufacturing Plants
• Industrial Settings
• Emergency Response Teams
• Utility Work
• Outdoor Events
• Security Personnel
• Maintenance Crews
• Entertainment Industry
• Remote Locations
• Extreme Weather Conditions
• Team Sports
• Hazardous Environments
• Public Safety
• High-Volume Workplaces
• Multi-Team Operations
• Construction Helmet Integration
Standards
• EN 352-4
• EN 352-6
• EN 352-8
• EN 352-3
Attribute | Value |
---|---|
Brand | JSP |
Cup Colour | Black |
EAN | 5038428662109 |
Ear Defender Type | Helmet Mounted |
ECLASS Code | 40019090 |
MFR Part No. | AEB081-4C8-N00 |
Series | Sonis® |
Single Number Rating (SNR) | 30dB |
UNSPSC Code | 46181902 |