SKU:
HNW9589970R
MPN:
1034323-0
£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Elevate your work experience with Honeywell's Sync™ wireless headset range, seamlessly combining premium noise protection and connectivity in noisy environments. The helmet-mounted design ensures comfort and easy mobile device control, even with gloves. Achieve optimal performance with over 50 hours of battery life and intuitive Bluetooth pairing for extended, hassle-free use.
Features and Benefits
• Streamlined design for easy mobile device control
• Premium noise protection with situational awareness
• Over 50 hours of battery life
• Intuitive Bluetooth pairing for hassle-free connectivity
• Comfortable helmet-mounted design for enhanced functionality
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Black |
EAN | 7312550343234 |
Ear Defender Type | Helmet Mounted |
ECLASS Code | 40019090 |
MFR Part No. | 1034323-0 |
Single Number Rating (SNR) | 30dB |
UNSPSC Code | 46181902 |