SKU:
HNW9585207V
MPN:
1035207-VS
£20.79
Ex VAT
£24.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These helmet-mounted ear defenders are easy to use and can attach to a hard hat in just 7 seconds. The ABS moulded design delivers a lightweight product to ensure optimum comfort and protection in a range of heavy-work environments.
Features and Benefits
• Adjustable for a comfortable and secure fit
• Large ear cup openings ideal for larger ears or hearing aid users
• Dielectric headband is durable and allows for a long product life
• Soft memory foam ear cushions increase comfort and attenuation
• Oil-resistant cups for easy cleaning and maintenance
• Attenuation level marked on each ear cup for easy identification
Typical Applications
• Construction
• Medical
• Utilities
• Oil and gas
Notes
• Ear defenders only. Hard hat sold separately
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Black Red |
EAN | 7312550352076 |
Ear Defender Type | Helmet Mounted |
ECLASS Code | 40019090 |
Insulation Type | Not Dielectric |
MFR Part No. | 1035207-VS |
Series | VeriShield™ |
Single Number Rating (SNR) | 26dB |
UNSPSC Code | 46181902 |