SKU:
HNW9585185V
MPN:
1035185-VS
£15.99
Ex VAT
£19.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These multi-position ear defenders comfortably fits a wide range of head sizes. It has a new unique memory foam that combines denser and softer foam, reduces squeezing pressure on the head and enhances comfort.
Features and Benefits
• Delivers a wider range of fit sizes to suit all workers
• Wide ear cup openings optimum comfort
• Dielectric headband is durable and strong for product longevity
• Dense memory foam ear cushions for comfort and added noise reduction
• Oil-resistant cup surface ideal for industrial environments
Typical Applications
• Medical
• Construction
• Utilities
• Oil and gas
• Manufacturing
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Black |
EAN | 7312550351857 |
Ear Defender Type | Multi-Position |
ECLASS Code | 40019090 |
Insulation Type | Not Dielectric |
MFR Part No. | 1035185-VS |
Series | VeriShield™ |
Single Number Rating (SNR) | 32dB |
UNSPSC Code | 46181902 |