£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
These VeriShield™ classic design ear defenders are lightweight and cushioned to provide optimum levels of comfort, even when worn for long periods of time.
Features and Benefits
• Designed to fit a wide range of head sizes
• Constructed with a wide cup opening, memory foam ear cushions and a lightweight cushioned headband to ensure wearer comfort and safety
• Oil-resistant cup withstands oil, dirty work, and frequent cleaning
• Easy to integrate with other PPE, including hard hats and face shields
• Larger cup openings are ideal for workers who wear hearing aids
Typical Applications
• Factories
• Outdoor machinery
Standards
• EN 352-1
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Black |
EAN | 7312550351017 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
MFR Part No. | 1035101-VS |
Series | VeriShield™ |
Single Number Rating (SNR) | 25dB |
UNSPSC Code | 46181902 |