SKU:
HNW9585109V
MPN:
1035109-VS
£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
Designed to suit a range of ear and head sizes, the VS130 EMEA and AU VeriShield earmuffs deliver a range of features to ensure the ears and head are padded and comfortable. 17% more adjustable than previous versions these ear defenders are an excellent choice for on-site PPE.
Features and Benefits
• The wide fit design fits a range of head sizes
• Steel-wire, padded headband maintains a comfortable seal around the ear
• Dense memory foam cushions reduce pressure around the ear during prolonged wear
• Heavy-duty construction with an oil-resistant surface makes it ideal for industrial work environments
• Workers who wear a hearing aid or who have larger ears benefit from the wide cup opening
Typical Applications
• Construction
• Industry
• Maintenance
Standards
• ISO 9001 / 2000
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Black |
EAN | 7312550351093 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Not Dielectric |
MFR Part No. | 1035109-VS |
Series | VeriShield™ |
Single Number Rating (SNR) | 35dB |
UNSPSC Code | 46181902 |