SKU:
HNW9585149V
MPN:
1035149-VS
£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
These convenient folding-style ear defenders deliver optimum hearing protection in a range of heavy working environments. Fortified with Air Flow Control technology, they ensure excellent noise reduction across all frequencies.
Features and Benefits
• Designed to give a wider range of fit sizes to suit everyone
• Wide ear cup openings deliver comfort to those who have larger ears or who need hearing aids
• Durable Dielectric headband for strength and long product life
• Memory foam ear cushions reduce pressure points and discomfort during prolonged wear
• Attenuation level marked on ear defender cup for easy identification
Typical Applications
• Building
• Construction
• Industrial
• Medical
• Oil and gas
• Utilities
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Black |
EAN | 7312550351499 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Not Dielectric |
MFR Part No. | 1035149-VS |
Series | VeriShield™ |
Single Number Rating (SNR) | 28dB |
UNSPSC Code | 46181902 |