SKU:
PLT9581545A
MPN:
7100089368
£85.00
Ex VAT
£102.00
Inc VAT
Product Details
Product Specification
Product Documents
Complete with a built-in AM/FM radio, the Peltor™ Pro Headset delivers excellent protection against workplace noise, while allowing you to tune in and enjoy your favourite music.
A great way to maintain productivity, you can store up to 5 radio stations or connect to external devices and listen to your own playlists.
Features and Benefits
• Battery saver feature turns headphones off after 4 hours of non-use
• A low-battery warning informs you when the batteries need to be changed
• Fast digital tuning and ability to store stations
• Voice-guided menu system for quick set-up
• Internal electrics are protected against sweat damage
Contents
• 1 x HRXS221A Headset
• 2 x AA batteries
• User instruction manual
Standards
• CE certified
• EN 352-1:2002
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Black |
EAN | 0078371670870 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
MFR Part No. | 7100089368 |
Series | WorkTunes™ |
Single Number Rating (SNR) | 32dB |
UNSPSC Code | 46181902 |