SKU:
KMF9588010A
MPN:
2023678
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Suitable for environments such as construction, forestry, oil & gas and heavy industry. Universal 30mm attachment post fitted as standard. Standby and parked positions allow the product to 'stand off the head'. Maintains optimum and even cushion pressure. Low profile - reduces snagging risk. Impact resistant ABS ear cups. Approved to global hearing protection standards (CE, ANSI, AUS/NZ). For use with Tuffsafe safety helmets.
Attribute | Value |
---|---|
Brand | Scott Health And Safety |
Cup Colour | Yellow |
Ear Defender Type | Clip-on |
ECLASS Code | 40019090 |
MFR Part No. | 2023678 |
Series | Z1IHME |
Single Number Rating (SNR) | 27dB |
UNSPSC Code | 46181902 |