SKU:
EAR9580339B
MPN:
7100064963
£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
Product Documents
This ABS plastic ear plug dispenser has a powder-coated steel-back plate. It can be used as a free-standing device or can be easily wall-mounted. Dispenses one ear plug at a time. Refill barrels with 500 pairs of ear plugs can be found using the code: EAR9584220P. Ear plugs not included with this product.
Features and Benefits
• Free-standing or wall-mounted
• Designed for indoor and outdoor use
• Dispenses one ear plug at a time
• Capacity: 500 pairs
• Ear plugs not included
Typical Applications
• Ideal for noisy environments such as workshops, factories, shop floors and garages
Attribute | Value |
---|---|
Brand | 3M EAR |
Dispenser Capacity | 500 Pairs |
EAN | 0078371668037 |
MFR Part No. | 3910000 |
Mounting Type | Tabletop Wall |
Product Type | Ear Plug Dispenser Only |
Series | One Touch |
UNSPSC Code | 46181904 |