SKU:
MMM9588822C
MPN:
7000038202
£91.49
Ex VAT
£109.79
Inc VAT
Product Details
Product Specification
These E-A-R Soft™ earplugs from 3M reduce exposure to hazardous levels of noise and loud sounds. Ideal for high noise exposure levels and suitable for all frequency noise making them ideal for industrial use. Includes a free 3M™ OneTouch™ Pro Earplug Dispenser.
3M™ E-A-R Soft™ Earplugs are made from foam and feature a tapered design for user comfort and an improved fit. These soft and long-lasting foam earplugs provide a great solution in reducing hazardous levels of noise.
Features and Benefits
• Designed to reduce noise levels of up to 36 dB, making it ideal for a wide range of industries
• Includes a free 3M™ OneTouch™ Pro Earplug Dispenser.
• Tapered design, making it a perfect fit for the majority of ear canal sizes
Notes
These 3M™ E-A-R Soft™ earplugs come with a free 3M™ OneTouch™ Pro Earplug Dispenser. This dispenser can hold up to 500 pairs of 3M™ E-A-R Soft™ earplugs. The dispenser is easy to refill and offers convenient access to workers on the move.
Attribute | Value |
---|---|
Brand | 3M |
Dispenser Capacity | 500 pairs |
MFR Part No. | 7000038202 |
Mounting Type | Tabletop Wall |
Product Type | Dispenser with Disposable Ear Plugs |
Series | E-A-R Classic |
UNSPSC Code | 46181904 |