SKU:
HWT9583473K
MPN:
3301273
£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Product Documents
These Leight Source ear plug dispensers are designed to work with Howard Leight's uncorded disposable foam ear plugs including Max® and Laser-lite. The LS-400 is a table-top or wall-mounted dispenser with a reusable bottle. The LS-500 is a heavy-duty, aluminium, wall-mounted ear plug dispenser which is designed to be refilled using Howard Leight refill boxes.
Features and Benefits
• Heavy-duty anodized aluminum withstands constant use
• Mount on wall for easy access
• Crank handle to dispense earplugs
• Ideal for large factories and process industries
• Holds 500 pairs of Howard Leight earplugs: Max, Max Lite, Laser Lite, Multi Max, Matrix and Quiet
Standards
• EN352-2:2002
Notes
• Ear plugs not included
• Ear plugs suitable for dispenser HWT9581300M
• Ear plugs suitable for dispenser HWT9583473K
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Dispenser Capacity | 500 pairs |
EAN | 0033552003342 |
MFR Part No. | 3301273 |
Mounting Type | Wall |
Product Type | Ear Plug Dispenser Only |
Series | LS-500 |
UNSPSC Code | 46181904 |