£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
These earplugs are designed for smaller ear canals, making them perfect for women. Enjoy long-term wear without tightness, thanks to the low-pressure polyurethane foam. The contoured T-shape ensures effortless insertion and removal. With a smaller diameter and an impressive SNR of 34, these earplugs deliver effective noise reduction. Conveniently packaged in a zip top bag with 200 pairs, they provide a hassle-free solution for various environments.
Features and Benefits
• Tailored for smaller ear canals
• Comfortable long-term wear
• Contoured T-shape for easy insertion and removal
• Special options for cording, packaging, and dispensing
• Effective in process industries with low packing waste tolerance
• Smaller diameter and SNR of 34 for noise reduction
• Convenient zip top bag with 200 pairs
Attribute | Value |
---|---|
Brand | Honeywell |
Cord/Band Style | Uncorded |
ECLASS Code | 40011603 |
MFR Part No. | 1013048 |
Pack Quantity | 200 Pairs |
Plug Colour | Green |
Plug Material | Polyurethane |
Plug Shape | T-Shape |
Single Number Rating (SNR) | 34dB |
UNSPSC Code | 46181901 |