SKU:
HWT9581931J
MPN:
1030612
£77.49
Ex VAT
£92.99
Inc VAT
Product Details
Product Specification
Product Documents
The patented AirSoft™ earplugs feature an air pocket design and internal noise-blocking fins to create an excellent seal for superior attenuation in a range of environments.
Features and Benefits
• Air pocket design ensures maximum user comfort
• Blue colour is easily identified in the food production industry
• Four flange style is easy to fit and provides an excellent seal
• Supplied with a red vinyl cord for convenient storage when not in use
Typical Applications
• Administration
• Defence
• ATEX environment
• Automotive
• Aviation
• Offshore
• Laboratory
• Welding
• Transport
• Utilities
Standards
• CE Category III
• ISO 9001:2000
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Corded |
Detectability | Detectable |
EAN | 0335520003102 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 1030612 |
Pack Quantity | 50 Pairs |
Plug Colour | Blue |
Plug Material | PVC |
Plug Shape | Four Flange |
Series | AirSoft™ |
Single Number Rating (SNR) | 30dB |
Standards Met | ISO 9001 / 2000 |
UNSPSC Code | 46181901 |