£87.99
Ex VAT
£105.59
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® whisper+ ear plugs offer easy-to-clean, reusable ear protection with enhanced comfort. Designed for diverse applications, these ear plugs prevent particle adhesion with smooth, dirt-repellent surfaces to address the challenges posed by environmental contaminants.
Features and Benefits
• Smooth surface for effortless cleaning with soap and water
• Hygienic storage with the supplied hygiene box
• Cord ensures convenient access to ear plugs
Typical Applications
• Construction
• Industrial
• Trade
• Transport
Standards
• EN 352-2 (with additional requirement: S,V,W,E)
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
EAN | 4031101599311 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2111238 |
Pack Quantity | 50 Pairs |
Plug Colour | Green |
Plug Material | TPE |
Series | Whisper+ |
Single Number Rating (SNR) | 27dB |
Standards Met | EN 352-2 |
UNSPSC Code | 46181901 |