£82.99
Ex VAT
£99.59
Inc VAT
Product Details
Product Specification
The uvex® whisper ear plugs are an essential choice for customers navigating dirty work environments. Engineered with smooth, dirt-repellent surfaces, they prioritise wearer comfort and safety by preventing particle adhesion. Ideal for construction, manufacturing, and similar settings, these earplugs redefine protection by addressing comfort, cleanliness, and visibility in challenging work environments.
Features and Benefits
• Smooth, dirt-repellent surface for effortless cleaning with soap and water
• Integrated metal parts and distinctive blue color for easy recognition in production areas
• Convenient storage with the included card mini box
• Cord ensures ear plugs are always at hand and can be comfortably worn around the neck in low-noise areas
Typical Applications
• Manufacturing
• Construction
• Industrial
• Production
Standards
• EN 352-2 (and additional requirements S, V, W, E (E1))
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
Detectability | Detectable |
EAN | 4031101909639 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2111261 |
Plug Colour | Blue |
Series | Whisper |
Single Number Rating (SNR) | 23dB |
UNSPSC Code | 46181901 |