SKU:
UVX9582290M
MPN:
2112101
£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® hi-com ear plugs are a revolutionary hearing protection solution designed to simultaneously reduce ambient noise and enhance speech perception. Their innovative shape features integrated cavities to minimise inner ear sound build-up, providing a comfortable and non-intrusive experience.
Features and Benefits
• Minimises inner ear sound build-up
• Low sound absorption for a comfortable auditory experience
• Integrated 700mm cord for convenience and loss prevention
• Preserves speech clarity for effective communication
• Ideal for users with smaller ear canals for comfortable wear
• Sealed plug surface prevents the ingress of dust and dirt into the ear canal
Typical Applications
• Industrial
• Construction
• Warehouses
• Transport
• Machinery operation
• Air-conditioning
Standards
• EN 352-2 (with additional requirements of 'Warning signal hearing, general' (W))
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 4031101403977 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2112101 |
Pack Quantity | 100 Pairs |
Plug Colour | Yellow |
Plug Material | Foam |
Plug Shape | Bell |
Series | Hi-Com |
Single Number Rating (SNR) | 24dB |
Standards Met | EN 352-2 |
UNSPSC Code | 46181901 |