noscriptHoneywell North Disposable Ear Plugs, Uncorded, Not Detectable, Barrel, 30dB, White, PVC, Pk-200 Pairs N63280027 | Cromwell Tools

Honeywell North

Disposable Ear Plugs, Uncorded, Not Detectable, Barrel, 30dB, White, PVC, Pk-200 Pairs

SKU:

NRH9585010E

MPN:

N63280027

£21.54

Ex VAT

£25.85

Inc VAT

OUT OF STOCK

    Product Details

    28-00-27
    DeciDamp-2 PVC ear plugs are made of a firm PVC foam that is easier to roll and insert than softer ear plugs. The good all around SNR of 30 makes Decidamp 2 a good choice for many applications. One pair per sealed biodegradable paper bag.


    Product Specification
    Attribute
    Value

    Brand

    Honeywell North

    Cord/Band Style

    Uncorded

    Detectability

    Not Detectable

    EAN

    0821812038360

    Ear Plug Type

    Disposable Ear Plugs

    ECLASS Code

    40011603

    MFR Part No.

    28-00-27

    Pack Quantity

    200 Pairs

    Plug Colour

    White

    Plug Material

    PVC

    Plug Shape

    Barrel

    Single Number Rating (SNR)

    30dB

    UNSPSC Code

    46181901