SKU:
HWT9580212M
MPN:
1005074
£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
303S small foam earplugs that delivers superior long-wearing comfort and solid performance.
Features and Benefits:
•Smooth, soil-resistant skin prevents dirt or other substances from accumulating on the skin or entering the ear canal
•Offers wearers superior noise-blocking performance
Typical Applications:
•Administration
•Agriculture
•Army & defence
•Automotive
•Aviation
•Building & construction
•Catering
•Chemical industries
•Electricity
•Energy
•Fishing
•Food industries
•Foundry
•Glass industries
•Cleaning
•Iron and steel industry
•Laboratory
•Logistics
•Maintenance
•Medical & pharmaceutical
•Metal industry
•Mining & quarrying
•Offshore
•Paper industries
•Printing
•Services
•Ship building
•Telecommunications
•Textile industries
•Transportation
•Utilities
•Water treatment
•Welding
•Wood industries
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 7312550050743 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 1005074 |
Pack Quantity | 200 Pairs |
Plug Colour | White Yellow |
Plug Material | Foam |
Plug Shape | Bullet |
Series | 303S |
Single Number Rating (SNR) | 33dB |
UNSPSC Code | 46181901 |