noscriptHoneywell 3301272 MAX LITE EAR PLUG REFILL (BOX-500) 3301272 | Cromwell Tools

Honeywell

3301272 MAX LITE EAR PLUG REFILL (BOX-500)

SKU:

HWT9583472J

MPN:

3301272

£109.00

Ex VAT

£130.80

Inc VAT

IN STOCK (2)

    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    Corded

    No

    Detectability

    Not Detectable

    Disposable/Reusable

    Disposable

    EAN

    0335520029492

    Ear Plug Style

    Uncorded Ear Plugs

    ECLASS Code

    40011603

    Pack Quantity

    250 Pairs

    Plug Colour

    Green

    Plug Shape

    Contoured T-Shaped

    Series

    Max Lite

    Single Number Rating (SNR)

    34dB

    Standards Met

    EN 352-2:2002

    UNSPSC Code

    46181901