£33.79
Ex VAT
£40.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Moldex MelLows ear plugs are the Moldex solution to lower dB protection. The ear plug stations provide a highly visible method of dispensing protection to employees and visitors alike. MelLows ear plugs are the Moldex solution to lower dB protection. The noise reduction are especially low in the medium and lower frequencies where speech frequency is typically found and in the high frequencies the noise protection is enhanced. These ear plugs provide protection whilst aiding communication.
Features and Benefits
• Made from polyurethane foam, which is soft, comfortable and insert
• Designed to keep the user in touch with the environment
• Provide users with easy access to hearing protection
• Ear plugs packed in pairs - a sealed and hygienic source
Notes
SNR = 22dB.
H = 26dB, M = 18dB, L =12dB.
Standards
EN 352-2:2002
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
EAN | 4019444006536 |
ECLASS Code | 40011603 |
MFR Part No. | 7625 |
Pack Quantity | 250 Pairs |
Series | MelLows |
Standards Met | EN352-2:2002 |
UNSPSC Code | 46181901 |