£63.99
Ex VAT
£76.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Experience unparalleled comfort and performance with these LS500 earplugs. Crafted with a tapered design and Leight Stripe™ formula, they offer easy insertion and a soft, gentle feel. Resistant to backing out, each earbud provides long-term comfort with reduced pressure. The smooth, soil-resistant skin ensures optimal hygiene. Versatile and ideal for both industrial and recreational use, these earplugs come in two sizes for a perfect fit.
Features and Benefits
• Optimal comfort
• Tapered design for easy insertion
• Leight Stripe™ formula offers a soft feel
• Resistant to backing out, ensuring prolonged comfort
• Smooth, soil-resistant skin for hygiene
• Versatile applications for various environments
• Available in two sizes for a perfect fit
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Uncorded |
EAN | 7312550175743 |
Ear Plug Type | Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 1017574 |
Pack Quantity | 500 Pairs |
Plug Colour | Yellow |
Plug Shape | Tapered |
Series | LS500 |
Single Number Rating (SNR) | 33dB |
UNSPSC Code | 46181901 |