noscript3M EAR Disposable Ear Plugs, Uncorded, Not Detectable, Barrel Plug Shape, 28dB, Yellow, PVC, Pack of 500 Pairs 7000038203 | Cromwell Tools

3M EAR

Disposable Ear Plugs, Uncorded, Not Detectable, Barrel Plug Shape, 28dB, Yellow, PVC, Pack of 500 Pairs

SKU:

EAR9584220P

MPN:

7000038203

£76.49

Ex VAT

£91.79

Inc VAT

IN STOCK (50+)

    Product Details

    The 3M™ E-A-RSoft™ Classic™ one-touch earplug refill bottles are a convenient and simple way to make ear protection readily available to staff and visitors alike in noisy areas.


    Features and Benefits
    • Energy-absorbing polymer foam provides excellent hearing protection
    • Manufactured from soft material for all day comfort
    • Quick and easy to change refills
    • Can be placed centrally for easy access


    Standards
    • CE certified
    • EN352-2:2002


    Notes
    • Non-detectable
    • Disposable


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M EAR

    Cord/Band Style

    Uncorded

    Corded

    No

    Detectability

    Not Detectable

    Disposable/Reusable

    Disposable

    EAN

    4046719345533

    Ear Plug Style

    Uncorded Ear Plugs

    Ear Plug Type

    Disposable Ear Plugs

    ECLASS Code

    40011603

    MFR Part No.

    7000038203

    Pack Quantity

    500 Pairs

    Plug Colour

    Yellow

    Plug Material

    Polyurethane Foam

    Plug Shape

    Cylinder

    Series

    E-A-R Classic

    Single Number Rating (SNR)

    31dB

    Standards Met

    EN 352-2:2020

    UNSPSC Code

    46181901