SKU:
MDX9586421K
MPN:
642101
£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Product Documents
Comets® Corded Ear Plugs protect against lower noise levels over long term exposure.
Features and Benefits
• Flexible design for wearer comfort
• Reusable
• Washable
• Comes complete with PocketPak storage container
• Manufactured from TPE material which is soft and gentle on the skin
Standards
• Tested and certified to EN 352-2:2002
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Corded |
Detectability | Detectable |
EAN | 4019444006581 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 642101 |
Pack Quantity | 1 Pair |
Plug Colour | Green |
Plug Material | Plastic |
Plug Shape | Triple Flange |
Series | Comets® |
Single Number Rating (SNR) | 25dB |
Standards Met | BS EN 352-2:2002 CE Certified European Community Directive 89/686/EEC |
UNSPSC Code | 46181901 |