£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
Product Documents
Contours® ear plugs refill packs deliver exceptional comfort thanks to the anatomically contoured shape and soft foam formula. Tailored to adapt seamlessly to the ear canal, they cater to diverse ear shapes.
Features and Benefits
• Easy and hygienic to refill, promoting sustainability with a 92% reduction in plastic waste
• Each refill pack, crafted from 100% recycled plastic, aligns with eco-friendly practices
• Soft and comfortable earplugs ensure a pleasant and secure fit for users
Typical Applications
• Industrial
• Construction
• Healthcare
• Commercial
• Transport
• Workshops
• Laboratories
Standards
• EN 352-2
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 746001 |
Pack Quantity | 500 Pairs |
Plug Colour | Multicoloured |
Plug Material | Foam |
Plug Shape | Bell |
Series | Contours® |
Single Number Rating (SNR) | 35dB |
Standards Met | 352-2 |
UNSPSC Code | 46181901 |