£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
Contours® ear plugs prioritise wearer comfort with their anatomically contoured shape and soft foam formula. They provide a high noise protection rating of 35dB (SNR), and are versatile, making them ideal for settings where noise protection is paramount. Contours® ear plugs offer wearers a reliable and comfortable solution for safeguarding against excessive noise levels, ensuring confidence and ease in various environments.
Features and Benefits
• Anatomical design adapts to the shape of the ear canal for an individual and secure fit
• Easy refill process into a Contour® dispensing station
• PU foam formula developed specifically for earplug use
• Each Contour refill supplies 500 pairs of ear plugs to guarantee a long-lasting supply
Typical Applications
• Warehousing
• Industrial
• Construction
• Manufacturing
Standards
• EN 352-2
Attribute | Value |
---|---|
Brand | Moldex |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
Ear Plug Type | Refill Pack for Dispenser |
ECLASS Code | 40011603 |
MFR Part No. | 746001-S |
Pack Quantity | 500 Pairs |
Plug Colour | Green |
Plug Material | Foam |
Series | Contours® |
Single Number Rating (SNR) | 35dB |
Standards Met | EN 352-2 |
UNSPSC Code | 46181901 |