SKU:
HWT9583367X
MPN:
3301167
£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
Product Documents
Laser Trak offers high visual and metal detectability in a single-use earplug. Laser Trak's low pressure foam expands gently inside the ear canal for comfortable long term wear, while its contoured T-shape delivers easy handling. A metal grommet on the earplug aids in metal detection, especially in process industries.
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Corded | Yes |
Detectability | Detectable |
Disposable/Reusable | Disposable |
EAN | 0033552000020 |
Ear Plug Style | Corded Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 3301167 |
Pack Quantity | 100 Pairs |
Plug Colour | Blue Orange |
Plug Material | Polyurethane Foam |
Plug Shape | Contoured T-Shaped |
Series | Laser Track |
Single Number Rating (SNR) | 35dB |
Standards Met | EN 352-2:2002 |
UNSPSC Code | 46181901 |