£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
To Suit 1310 Headband
Attribute | Value |
---|---|
Brand | 3M |
Cord/Band Style | Replacement Pods |
EAN | 5010027749221 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 1311 |
Pack Quantity | 1 Pair |
Plug Colour | Orange |
Plug Shape | Cone |
UNSPSC Code | 46181901 |