SKU:
UVX9582040E
MPN:
2112004
£29.99
Ex VAT
£35.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Com4-Fit
The Com4-Fit has an innovative 'X' emboss that helps reduce the pressure on the ear canal. With its more compact ergonomic design, the Com4-Fit is extremely comfortable, particularly for those with smaller ear canals or for extended use. The Com4-Fit foam ear plug has a sealed surface, reducing the potential for contamination. EN352-2: 2002.
Individually wrapped plugs.
Colour: magenta.
SNR = 33dB
H= 33dB, M= 30dB, L=29dB
Attribute | Value |
---|---|
Brand | uvex |
Cord/Band Style | Uncorded |
Detectability | Not Detectable |
EAN | 4031101340593 |
Ear Plug Type | Disposable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 2112004 |
Pack Quantity | 200 Pairs |
Plug Colour | Pink |
Plug Material | Foam |
Plug Shape | Bullet |
Single Number Rating (SNR) | 33dB |
Standards Met | EN352-2: 2002 |
UNSPSC Code | 46181901 |