noscript3M Disposable Ear Plugs, Uncorded, Not Detectable, Bullet Plug Shape, 37dB, Orange, Polyurethane, Pack of 500 Pairs 7000103721 | Cromwell Tools

3M

Disposable Ear Plugs, Uncorded, Not Detectable, Bullet Plug Shape, 37dB, Orange, Polyurethane, Pack of 500 Pairs

SKU:

MMM9581105F

MPN:

7000103721

£68.99

Ex VAT

£82.79

Inc VAT

IN STOCK (17)

    Product Details

    1100B
    Refills 3M 1100B bottle as part of the 3M One Touch™ dispenser unit. Smooth, dirt resistant surface of 1100B ear plugs provides better hygiene, durability and comfort. SNR = 37dB.
    Quantity: 500.


    Product Specification
    Attribute
    Value

    Brand

    3M

    Cord/Band Style

    Uncorded

    Corded

    No

    Detectability

    Not Detectable

    Disposable/Reusable

    Disposable

    EAN

    4046719342204

    Ear Plug Style

    Uncorded Ear Plugs

    Ear Plug Type

    Disposable Ear Plugs

    ECLASS Code

    40011603

    MFR Part No.

    7000103721

    Pack Quantity

    500 Pairs

    Plug Colour

    Orange

    Plug Material

    Polyurethane Foam

    Plug Shape

    Bullet

    Series

    1100

    Single Number Rating (SNR)

    35dB

    Standards Met

    EN 352-2:2020

    UNSPSC Code

    46181901