noscript3M Peltor Reusable Ear Plugs, Uncorded, Triple Flange, Green, Pk-1 Pair 7100194360 | Cromwell Tools

3M Peltor

Reusable Ear Plugs, Uncorded, Triple Flange, Green, Pk-1 Pair

SKU:

PLT9583342K

MPN:

7100194360

£194.00

Ex VAT

£232.80

Inc VAT

IN STOCK (20)

    Product Details

    The 3M™ PELTOR™ Electronic Earplug helps to protect your hearing, whilst improving situational awareness and communications in many challenging, noisy environments.


    Complete with:
    2x Earplugs
    1x Charging case
    2x 3M™ UltraFit Communication Tips Replacement, Large
    2x 3M™ UltraFit Communication Tips Replacement, Medium
    2x 3M™ UltraFit Communication Tips Replacement, Small
    2x 3M™ PELTOR™ Communication Tip, Triple C
    1x USB cable
    1x User Instructions


    Features and Benefits:
    -Level-dependent function (for situational awareness)
    -Rechargeable, with intuitive one-button operation
    -Small and lightweight design, with a durable storage and charging case (IP54)


    Typical Applications:
    -Construction
    -Maintenance
    -Manufacturing
    -Shooting


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M Peltor

    Cord/Band Style

    Uncorded

    EAN

    0051131277427

    Ear Plug Type

    Reusable Ear Plugs

    ECLASS Code

    40011603

    MFR Part No.

    7100194360

    Pack Quantity

    1 Pair

    Plug Colour

    Green

    Plug Shape

    Triple Flange

    UNSPSC Code

    46181901