SKU:
EAR9582210R
MPN:
7000103732
£98.99
Ex VAT
£118.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Protect your staff against hazardous levels of noise with Express™ earplugs. Available in both corded and uncorded versions, the pods compress for easy insertion, expanding to form a secure and effective seal once in place.
Features and Benefits
• Unique foam tip is shaped and sized for a comfortable fit
• Insertion stem prevents touching the foam tip during insertion to maintain hygiene
• Designed to fit virtually any ear canal
• Washable and reusable for reduced waste and costs
• Supplied with a resealable pack for hygiene purposes
Typical Applications
• Automotive
• Industrial
• Woodworking
• Chemical processing
• Pharmaceutical manufacture
Standards
• EN352-2:1993
• 28dB SNR
Attribute | Value |
---|---|
Brand | 3M EAR |
Cord/Band Style | Corded |
Detectability | Not Detectable |
EAN | 4046719350544 |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 7000103732 |
Pack Quantity | 100 Pairs |
Plug Colour | Yellow |
Plug Material | Foam |
Plug Shape | Pod |
Series | Express |
Single Number Rating (SNR) | 28dB |
Standards Met | CE Certified EN352-2 : 2002 European Community Directive 89/686/EEC |
UNSPSC Code | 46181901 |