SKU:
HWT9581104D
MPN:
1011234
£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
1011234 FDT-30E
Reusable patented dual material design. FlexiFirm stem is easy to grasp, ensures easy insertion into the ear canal. SoftFlanges create comfortable seal in the ear canal. Attached cord and metal stem ring easily detected by automated equipment. Cleans with soap and water, lasts for weeks. To EN 352-2:2002. Colour: blue. SNR:28dB. Box of 50 pairs.
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
Cord/Band Style | Corded |
Corded | Yes |
Detectability | Detectable |
Disposable/Reusable | Reusable |
EAN | 3355201123476 |
Ear Plug Style | Corded Ear Plugs |
Ear Plug Type | Reusable Ear Plugs |
ECLASS Code | 40011603 |
MFR Part No. | 1011234 |
Pack Quantity | 50 Pairs |
Plug Colour | Blue |
Plug Material | Plastic |
Plug Shape | Flanged |
Series | Fusion |
Single Number Rating (SNR) | 28dB |
Standards Met | EN 352-2:2002 |
UNSPSC Code | 46181901 |