£59.99
Ex VAT
£71.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Honeywell's HL400-AM earplug dispenser ensures a hygienic and efficient solution with built-in antimicrobial protection, preventing stains and odors. Versatile placement options and quick earplug access enhance convenience. Compatibility with existing mounts and a prefilled, recyclable canister offer an economical choice. Minimising waste reduces cleaning costs, promoting workplace cleanliness. Easy replacement ensures a continuous supply for optimal safety.
Features and Benefits
• Built-in antimicrobial protection
• Versatile placement options
• Quick earplug access
• Compatibility with existing mounts
• Economical with a prefilled, recyclable canister
• Minimises waste and cleaning costs
• Easy replacement for continuous supply
Attribute | Value |
---|---|
Brand | Honeywell |
Cord/Band Style | Uncorded |
EAN | 3355202309800 |
ECLASS Code | 40011603 |
MFR Part No. | 1006204-AM |
Pack Quantity | 400 Pairs |
Series | HL400-AM |
Single Number Rating (SNR) | 33dB |
UNSPSC Code | 46181901 |