£70.49
Ex VAT
£84.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Honeywell's HL400-AM dispenser, paired with 400 LaserLite, Maximum or Maximum Lite ear plugs, delivers a clean, efficient, and cost-effective ear protection solution. The dispenser's antimicrobial properties guard against stains and odors, reducing cleaning costs. Quick earplug access and versatile placement options enhance workplace efficiency. Seamlessly fitting with existing mounts, it ensures convenient installation. The prefilled, recyclable canister offers an economical choice, ensuring a continuous earplug supply.
Features and Benefits
• Antimicrobial protection for a clean workplace
• Quick earplug access and versatile placement
• Fits seamlessly with existing wall mounts
• Prefilled, recyclable canister for economical choices
• Continuous and cost-effective earplug supply
Attribute | Value |
---|---|
Brand | Honeywell |
Cord/Band Style | Uncorded |
EAN | 3355202184148 |
ECLASS Code | 40011603 |
MFR Part No. | 1006207-AM |
Pack Quantity | 400 Pairs |
Plug Colour | Red |
Series | HL400-AM |
Single Number Rating (SNR) | 34dB |
UNSPSC Code | 46181901 |