Honeywell

IMPACT IN EAR PRO HEAR THROUGH +BLUETOOTH, BLACK

SKU:

HNW9587168E

MPN:

1034107-IE

£137.00

Ex VAT

£164.40

Inc VAT

IN STOCK (1)

    Product Details

    Enhance workplace safety with Honeywell's Impact In-Ear PRO, combining cutting-edge design and technology. Offering SNR 30dB, these earplugs feature active hear-through, amplifying ambient sounds. Bluetooth® 5.0 enables seamless device connectivity, optimising communication. Their swift response time, multiple colour options, and detectable versions cater to varied needs whilst the compact design, USB-C rechargeable battery, and flexible ear hook ensure convenience and comfort.


    Features and Benefits
    • SNR 30dB sound reduction
    • Active hear-through technology amplifies surrounding sounds
    • Bluetooth® 5.0 connectivity for enhanced communication
    • Various colors for improved detectability
    • Food and beverage detectable versions available
    • Compact and convenient design
    • USB-C rechargeable lithium battery
    • Flexible, moldable ear hook for comfort


    Standards
    • EN 352-2:2020
    • EN 352-7:2020
    • EN 352-9:2020
    • EN 352-10:2020


    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    Cord/Band Style

    Corded

    EAN

    3603830341076

    Ear Plug Type

    Reusable Ear Plugs

    ECLASS Code

    40011603

    MFR Part No.

    1034107-IE

    Pack Quantity

    1 Pair

    Plug Colour

    Black

    Single Number Rating (SNR)

    30dB

    Standards Met

    EN 352-2:2020; EN 352-7:2020; EN 352-9:2020; EN 352-10:2020

    UNSPSC Code

    46181901